Shop All Cabinet Workbenches
Global Equipment
60x30 ESD Safety Edge Pedestal Workbench with 5 Drawers Cabinet
Mfr # 253868
Zoro # G902579663
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,125.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 253868
- Zoro # G902579663
- Country of Origin China
- Category Cabinet Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 5 DRAWER/CABINET WORK BENCH - SAFETY EDGE ANTI-STATIC ESD TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTAL AND CABINET CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. CABINET FEATURES TIP-PREVENTION SAFETY SYSTEM AND INCLUDE LOCK WITH TWO KEYS. THIS 17-3/4"H LOCKING CABINET INCLUDES A TOP 5"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-1/4" THICK STATIC DISSIPATIVE ESD TOP WITH RADIUS SAFETY EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- 80/20 Corner Connector, 3 Way, Width 2.1 In. (9250)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M011000-100)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- AFFINITY TOOL WORKS Sjobergs Scandi Plus 1425 Workbench, Trestle, Cabinet, 65"W x 30"D (SJO-66737K)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- DURHAM MFG Mobile Workstation, 1200 lb, 34 inL, 24 inW (662-95)
- Global Equipment Cabinet Workbenches