Shop All Shop Desks
Global Equipment
60"W x 30"D Pedestal Workbench - 3 Drawers Cabinet, ESD Square Edge - Gray
Mfr # 607644
Zoro # G502580526
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,562.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607644
- Zoro # G502580526
- Country of Origin China
- Category Shop Desks
Description
PREMIUM PEDESTAL WORKBENCHES 60"W X 30"D WORKBENCH WITH 1-1/4 THICK SQUARE EDGE ESD TOP 3 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D. TWO DRAWERS ARE 5-1/2"H, LOWER DRAWER IS 12 H AND ACCEPTS HANGING FILE FOLDERS. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Containment Tray, Black w/White Stripe (CTW300124)
- STEEL KING Beam, Teardrop, Roll Formed Style, 6-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUG600144P)
- LOWELL Rack Recessing Bracket 4U (RRB-4)
- LEWISBINS LEWISBins ESD-Safe Vertical Box Dividers DV1050xL - 9-1/8"L x 4-13/32"H (DV1050 XL)
- GLOBAL INDUSTRIAL Shop Desk w Pigeonhole Compartments and Lower Cabinet, 34-1/2W x 30D x 51-1/2H - Gray (300912GY)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- ALERA Industrial Series Table Desk, 47.25w x 23.63d x 29.5h, Modern Walnut (ID-4824B)
- HIRSH Office Desk, Double Pedestal, 60"W x 30"D, Charcoal/Mahogany (20534)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Upper Cabinet, Gray (249692GY)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-1D-DS4D-48)
- GLOBAL INDUSTRIAL 34-1/2W x 30D x 80H Cabinet Shop Desk with Pigeonhole Riser, Pegboard & Top Shelf, Gray (249509GY)
- Global Equipment Shop Desks