Shop All Workbenches
Global Equipment
60 x 36 Production Workbench - Power Apron - Phenolic Resin Safety Edge Tan
Mfr # 237380BTN
Zoro # G802534076
product price: $989.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$989.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 237380BTN
- Zoro # G802534076
- Country of Origin Taiwan, Province of China
- Category Workbenches
Description
HEAVY DUTY POWER APRON LAB WORKBENCH 1 THICK SAFETY EDGE PHENOLIC RESIN TOP ELECTRIC LAB BENCH INCLUDES A PRE-WIRED POWER APRON TO PROVIDE A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. THESE LAB BENCHES ARE USED DAILY IN LABS THROUGHOUT THE COUNTRY TOP QUALITY LAB BENCHES ARE SUPPORTED BY HEAVY DUTY 2" SQUARE LEGS MADE OF 14 GAUGE TUBULAR STEEL. LEGS ARE HEIGHT ADJUSTABLE FROM 28 TO 42"H AT 2" INCREMENTS MAKING THESE BENCHES IDEAL FOR SCHOOLS, FACTORIES AND MORE. LEGS COME WITH MOUNTING HARDWARE TO ATTACH TO THE BENCH TOP. 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED . PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13"L POWER CORD. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. BLACK PHENOLIC RESIN TOP IS CHEMICAL RESISTANT FOR HEAVY LAB USE. BASE IS FINISHED WITH SCRATCH RESISTANT TAN POWDER COATING. QUICK AND EASY ASSEMBLY. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV220)
- AMGOOD 24in X 24in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-2424-SG)
- 80/20 T-Slot, 15S, 72 In L, 3 In W (3030-LS-72)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 48"W x 34"H, Chrome (2HGE4)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 34 D, Gray (606761)
- Global Equipment Workbenches