Shop All Shelving & Rack Accessories
Global Equipment
60 x 36 Adjustable Height Workbench Square Tube Leg - Maple Safety Edge Blue
Mfr # 607007BL
Zoro # G702571706
product price: $892.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$892.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 607007BL
- Zoro # G702571706
- Country of Origin United States
- Category Shelving & Rack Accessories
Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH SAFETY EDGE MAPLE BUTCHER BLOCK TOP LONG LASTING, HIGH QUALITY INDUSTRIAL WORKBENCH COMES STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS, AND COME WITH MOUNTING HARDWARE TO ATTACH TO THE BENCH TOP. THESE WORKBENCHES ARE TESTED TO 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. 1-3/4"THICK KILN-DRIED MAPLE TOP WITH MINERAL OIL PROTECTANT AND SAFETY RADIUS EDGE. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 60"W X 36"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. GLOBAL BRAND IS HOT IRONED ONTO BENCH EDGE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Hatch/Confined Space Safety Net 4'X4' (HNCSSN44-B)
- FLAMBEAU Adjustable Compartment Box with 1 to 8 compartments, Plastic, 6 1/4 in H x 14-5/32 in W (T9200)
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (12-6)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Beige (30237STONE)
- GLOBAL EQUIPMENT Global Industrial„¢ Single Folding Security Gate 6-1/2'W x 6-1/2'H (600765)
- VESTIL Pallet Racking Frame (PRTD-10-42-24)
- PROTECTIONPRO RackEm Racks Magnetic Mount Hard Hat Rack (PR77854)
- KNAPE & VOGT Standard Shelf 24In Black (80BLK24)
- ECONOCO Square Dump Bin 48", Chrome (GTC48/C)
- ECONOCO Pipeline 48", Hang Rail for Outrigger, 2PK (PSORHB48)
- LOWELL Steel Vent Panel 2U (SVP-2)
- Global Equipment Shelving & Rack Accessories