Shop All Workbenches
Global Equipment
60 x 30 Security Cabinet Bench - Shop Top Square Edge
Mfr # 253954BL
Zoro # G402536906
product price: $1,039.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 253954BL
- Zoro # G402536906
- Country of Origin Unknown
- Category Workbenches
Description
EXTRA HEAVY DUTY SECURITY CABINET BENCHES SQUARE EDGE SHOP TOP THESE CABINET BENCHES ARE ENCLOSED WITH HEAVY GAUGE STEEL TO PROVIDE SECURITY FOR ALL YOUR UNDER BENCH TOP STORAGE NEEDS. HIGH QUALITY, INDUSTRIAL WORK BENCHES ARE MADE TO LAST USING RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL LEGS THAT ARE HEIGHT ADJUSTABLE 28-34"H AT 2" INCREMENTS. THESE WORKBENCHES OFFER 5000 LB. CAPACITY . 1-1/2" THICK SHOP TOP WITH STANDARD SQUARE EDGE. CABINETS INCLUDE CUT RESISTANT PADLOCKABLE HASP FOR SECURITY (PADLOCK SOLD SEPARATELY). INTERIOR COMPARTMENT MEASURES 25-1/2"D X 22"H. CENTER SHELF SOLD SEPARATELY. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING . OFFERS CLEARANCE SPACE UNDER CABINET. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS ORBIS Stakpak NXO2415-14 Modular Straight Wall Container, 24"L x 15"W x 14-1/2"H, Gray (NXO2415-14-GY)
- TRITON PRODUCTS 2 In. Single Rod Straight Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71220)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- STOREX Cubby Storage Bin, 7.8 in W, 5.1 in H, 12.2 in L, Translucent, 5 PK (62461U05C)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- Global Equipment Workbenches