Shop All Workbenches
Global Equipment
60 x 30 Security Cabinet Bench - Plastic Safety Edge
Mfr # 253960BL
Zoro # G402537033
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 253960BL
- Zoro # G402537033
- Country of Origin Unknown
- Category Workbenches
Description
EXTRA HEAVY DUTY SECURITY CABINET BENCHES SAFETY EDGE PLASTIC TOP THESE CABINET BENCHES ARE ENCLOSED WITH HEAVY GAUGE STEEL TO PROVIDE SECURITY FOR ALL YOUR UNDER BENCH TOP STORAGE NEEDS. HIGH QUALITY, INDUSTRIAL WORK BENCHES ARE MADE TO LAST USING RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL LEGS THAT ARE HEIGHT ADJUSTABLE 28-34"H AT 2" INCREMENTS. THESE WORKBENCHES OFFER 5000 LB. CAPACITY . 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE TOP WITH SAFETY RADIUS EDGE. CABINETS INCLUDE CUT RESISTANT PADLOCKABLE HASP FOR SECURITY (PADLOCK SOLD SEPARATELY). INTERIOR COMPARTMENT MEASURES 25-1/2"D X 22"H. CENTER SHELF SOLD SEPARATELY. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING . OFFERS CLEARANCE SPACE UNDER CABINET. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Shelf, 6 X 8 In (4PB70)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 102 in W, 36 in D (183614443096DS)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- ZORO SELECT Stationary Shop Desk, 1 Drawer, 1 Cabinet, Gray, 34 1/2 in W x 45 1/8 in D x 30 In H (1W908)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- BK RESOURCES BK Resources Swivel Casters w/ Brakes For up to 72" Width Stainless Steel Workbenches (5SBR-RA-PLY-PS4)
- Global Equipment Workbenches