Shop All Cabinet Workbenches
Global Equipment
60 x 30 Safety Maple Pedestal Workbench with 5 Drawers Cabinet
Mfr # 253864
Zoro # G602579697
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,112.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 253864
- Zoro # G602579697
- Country of Origin China
- Category Cabinet Workbenches
Description
EXTRA DEEP PEDESTAL WORKBENCHES 5 DRAWER/CABINET WORK BENCH - SAFETY EDGE MAPLE TOP HEAVY GAUGE STEEL CONSTRUCTION. FULLY WELDED DRAWERS EXTEND 93% FOR EASY ACCESS, HAVE A CAPACITY OF 150 LBS. WITH FULL WIDTH RECESSED HANDLES AND SMOOTH ROLLING STEEL BALL BEARINGS FOR EASY OPENING. PEDESTAL AND CABINET CAN BE PLACED ON EITHER SIDE FOR INTERCHANGEABLE INSTALLATION. PEDESTAL DIMENSIONS WITH BASE ARE 16-7/8"W X 28-1/2"D X 33-1/2"H. CABINET FEATURES TIP-PREVENTION SAFETY SYSTEM AND INCLUDE LOCK WITH TWO KEYS. THIS 17-3/4"H LOCKING CABINET INCLUDES A TOP 5"H DRAWER. 5-DRAWER PEDESTAL INCLUDES TWO 2", ONE 3", ONE 5" AND ONE 7"H DRAWER. BENCH TOP IS 1-3/4" THICK KILN-DRIED MAPLE WITH MINERAL OIL PROTECTANT AND RADIUS SAFETY EDGE. BAKED ENAMEL FINISH. EASY ASSEMBLY. *FOOTREST NOT INCLUDED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 30 gal, Unlined, Translucent White (THO30N)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185RED)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx17"Wx6"H (POB1-14176ORB)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW89)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YV136U500)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Pegboard (MB3-2D-2436FLPB)
- Global Equipment Cabinet Workbenches