Shop All Workbenches
Global Equipment
60 x 30 Production Workbench - Power Apron - Phenolic Resin Safety Edge Tan
Mfr # 237383BTN
Zoro # G102534257
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 237383BTN
- Zoro # G102534257
- Country of Origin Taiwan, Province of China
- Category Workbenches
Description
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES PHENOLIC RESIN SAFETY EDGE TOP LONG LASTING, HIGH QUALITY PRODUCTION BENCHES COME STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. THESE WORKBENCHES ARE TESTED TO WITHSTAND 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. 1" THICK CHEMICAL RESISTANT PHENOLIC RESIN TOP WITH SAFETY RADIUS EDGE. PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 60"W X 36"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLOBLANK)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Red, 10 PK (K-QSB101RD-10)
- KNAPE & VOGT Closet Hardware Kit, Steel, 800 lb. (0300-KITA-4CN)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- DURHAM MFG Extra Heavy Duty Machine Tables, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWBMT-367234-95)
- Global Equipment Workbenches