Shop All Workbenches
Global Equipment
60 x 30 Pedestal Workbench - 4 Drawers, Plastic Laminate Safety Edge - Gray
Mfr # 319044
Zoro # G202533785
product price: $1,048.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,048.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 319044
- Zoro # G202533785
- Country of Origin China
- Category Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 60"W X 30"D WORKBENCH WITH 1-1/4 PLASTIC LAMINATE SQUARE EDGE TOP 2 DRAWER/2 DRAWER PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13-1/4"W X 18"D X 11"H AND OUTSIDE DIMENSIONS ARE 14"W X 19"D X 12"H. 3-DRAWER PEDESTAL INCLUDES ONE 12"H LOWER DRAWER WHICH ACCEPTS HANGING FILE FOLDERS. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, 3 Number Mechanical Lock (P005C)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- FOLDING GUARD Wire Partition Panel, Galvanized (8X4)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- NEXEL 18 Gauge 430 Stainless Steel Workbench, 24W x 24D (319054)
- Global Equipment Workbenches