Shop All Cabinet Workbenches
Global Equipment
60 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray
Mfr # 607640
Zoro # G402580503
product price: $1,467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,467.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 607640
- Zoro # G402580503
- Country of Origin China
- Category Cabinet Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 60"W X 30"D WORKBENCH WITH 1-3/4 THICK SQUARE EDGE MAPLE TOP 3 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D. TWO DRAWERS ARE 5-1/2"H, LOWER DRAWER IS 12 H AND ACCEPTS HANGING FILE FOLDERS. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 4000 Lbs Capacity Steel Portable Stack Rack, 48W X 48D X 48H, Blue (798922)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Yellow (30283YELLO)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Black (QMS743BR)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224GREY)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Tan (49)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-7-2545)
- Global Equipment Cabinet Workbenches