Shop All Cabinet Workbenches
Global Equipment
60 x 30 Pedestal Workbench 3 Drawers 1 Cabinet, Laminate Safety Edge Gray
Mfr # 607648
Zoro # G402580558
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$923.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607648
- Zoro # G402580558
- Country of Origin China
- Category Cabinet Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 60"W X 30"D WORKBENCH WITH 1-5/8 THICK SAFETY EDGE PLASTIC TOP 3 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D. TWO DRAWERS ARE 5-1/2"H, LOWER DRAWER IS 12 H. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Not Specified, 16-1/2 in L, 10-7/8 in W, 3-1/2 in H (DG92035GY)
- BOSTONTEC Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, BLK (DRW26 - B)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36468BLUE)
- WESCO Wesco® 3/4" Brass Drum Faucet 272081 (272081)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- MANHATTAN COMFORT Fortress 6- Piece Garage Set (6-GGGG-WH)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 46-1/4" W x 25" D x 37-1/2" H, Red (63)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- Global Equipment Cabinet Workbenches