Shop All Cabinet Workbenches
Global Equipment
60 x 30 Pedestal Workbench - 3 Drawer 1 Cabinet, Laminate Square Edge Gray
Mfr # 607642
Zoro # G402580534
product price: $1,320.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,320.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 607642
- Zoro # G402580534
- Country of Origin China
- Category Cabinet Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 60"W X 30"D WORKBENCH WITH 1-5/8 THICK SQUARE EDGE PLASTIC TOP 3 DRAWER/CABINET PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D. TWO DRAWERS ARE 5-1/2"H, LOWER DRAWER IS 12 H AND ACCEPTS HANGING FILE FOLDERS. CABINET INCLUDES AN ADJUSTABLE SHELF, AND A LOCKING DOOR WITH RECESSED HANDLE AND CYLINDER LOCK. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Molded Resin Shelf Kit for BMS-2000, BMS-1250, BMS-1250SB (BMSA7S)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 PK (CD1496)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 4 Drawers Cabinet, Maple Safety Edge - Gray (607622)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 4 Drawers Cabinet, Maple Square Edge - Gray (607617)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT 60 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607640)
- KNAACK STORAGEMASTERâ„¢ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- LITTLE GIANT Mobile Bench Cabinets, 36"W, Center Shelf, Powder Coated Steel (MB3-2436-FL)
- Global Equipment Cabinet Workbenches