Shop All Workbenches
Global Equipment
60 x 30 Mobile Production Workbench - Power Apron - ESD Square Edge - Tan
Mfr # 253978BTN
Zoro # G502534420
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,375.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 253978BTN
- Zoro # G502534420
- Country of Origin China
- Category Workbenches
Description
GEC™ 60"W X 30"D MOBILE PRODUCTION WORKBENCH - POWER APRON - ESD SQUARE EDGE - TAN MOVE YOUR TOOLS, SUPPLIES AND WORKSTATION NEEDS WHILE MAINTAINING AN ELECTRICAL POWER SUPPLY WITH THESE VERSATILE WORKBENCHES. 1-1/4" THICK STATIC DISSIPATIVE ESD TOP WITH STANDARD SQUARE EDGE. MOBILE WORK BENCHES ARE BUILT TO LAST USING RUGGED 2" SQUARE X 14 GAUGE TUBULAR STEEL LEGS THAT ARE 36"H OVERALL WITH CASTERS. PRE-WIRED POWER APRON PROVIDES A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. PRE-WIRED POWER APRON INCLUDES ONE USB TYPE A/C AND TWO DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 10 FEET POWER CORD. 15"D LOWER SHELF WITH BACKSTOP FOR ADDED STORAGE SPACE. MOVES EASY ON 5" PHENOLIC SWIVEL CASTERS WITH BRAKES. QUICK AND EASY ASSEMBLY. POWDER COAT FINISH. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241607CR-1)
- QUANTUM STORAGE SYSTEMS Divider, for Interlock Drawer, IDR204, PK25 (DIV204)
- VESTIL Foot Pump Drum Transporter, 1500 lb. (DCR-880-H)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 11 5/8 in L, Blue (QSB807BL)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- Global Equipment Workbenches