Shop All Workbenches
Global Equipment
60 x 30 Mobile Fixed Height Flared Leg Workbench - Laminate Square Edge Gray
Mfr # 601420A
Zoro # G302564429
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$715.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 601420A
- Zoro # G302564429
- Country of Origin China
- Category Workbenches
Description
GEC™ 60"W X 30"D MOBILE FIXED HEIGHT FLARED LEG WORKBENCH - LAMINATE SQUARE EDGE GRAY EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT. 1-5/8" THICK HIGH PRESSURE LAMINATE TOP WITH STANDARD SQUARE EDGE. 13-GAUGE LEGS ARE REINFORCED WITH CROSS BRACING FOR EXTRA STRENGTH AND RIGIDITY. MOBILE WORK BENCH LEGS FEATURE REMOVABLE DUPLEX KNOCK-OUTS TO ACCEPT ELECTRICAL OUTLETS (NOT INCLUDED). FINISHED IN SCRATCH RESISTANT GRAY POWDER COAT. MOBILE BENCHES ARE EASY TO MOVE ON 5" CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 15S, 97 LX3 In H (1530-LITE-97)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Gray (30293GREY)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- JOHN BOOS & CO GEC™ 96"W x 30"D x 1-3/4"H Maple Butcher Block Square Edge Workbench Top (IST015-O)
- Global Equipment Workbenches