Shop All Shelving & Rack Accessories
Global Equipment
60 x 30 Adjustable Height Workbench Square Tube Leg - Maple Safety Edge Blue
Mfr # 607006BL
Zoro # G802571972
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,003.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607006BL
- Zoro # G802571972
- Country of Origin China
- Category Shelving & Rack Accessories
Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION WORKBENCH SAFETY EDGE MAPLE BUTCHER BLOCK TOP LONG LASTING, HIGH QUALITY INDUSTRIAL WORKBENCH COMES STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS, AND COME WITH MOUNTING HARDWARE TO ATTACH TO THE BENCH TOP. THESE WORKBENCHES ARE TESTED TO 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. 1-3/4"THICK KILN-DRIED MAPLE TOP WITH MINERAL OIL PROTECTANT AND SAFETY RADIUS EDGE. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 60"W X 30"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. GLOBAL BRAND IS HOT IRONED ONTO BENCH EDGE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 56 qt Storage Trunk, Black, Plastic, 24 in L x 15 in W x 13 in H (PLAT16BL)
- HUSKY RACK & WIRE Beam Tie 36"L x 3-3/16"W x 36"D x 1-1/2"H, Gray (A1036G-G)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-F Lt Blue)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- GLOBAL EQUIPMENT Global Industrial„¢ Single Folding Security Gate 6-1/2'W x 6-1/2'H (600765)
- ZORO SELECT Shelving Standard, Steel (1WDR4)
- CON-TACT BRAND Con-Tact Grip Prints 5 ft. L X 12 in. W White Non-Adhesive Shelf Liner (05F-C6B14-06)
- ECONOCO Round Tubing 72" L, 1-1/4" W, 10PK (RY6)
- TENNSCO Replacement Lock Kit (043LH)
- LOWELL Punched Panel for Devices (D4P-1)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- Global Equipment Shelving & Rack Accessories