Shop All Workbenches
Global Equipment
60 x 30 Adjustable Height Workbench - Power Apron, Maple Safety Edge Tan
Mfr # 607006BTNA
Zoro # G802575666
product price: $1,128.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 607006BTNA
- Zoro # G802575666
- Country of Origin United States
- Category Workbenches
Description
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES MAPLE BUTCHER BLOCK SAFETY EDGE LONG LASTING, HIGH QUALITY PRODUCTION BENCHES COME STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. THESE WORKBENCHES ARE TESTED TO WITHSTAND 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 60"W X 30"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Railing Base Flange, Cast Iron, 0.75 in Pipe Size (30LX12)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 60"W x 34"H, Chrome (2HGE5)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (1661)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- Global Equipment Workbenches