Shop All Workbenches
Global Equipment
60 x 30 Adjustable Height Workbench C-Channel Leg - Steel Square Edge - Gray
Mfr # 183152
Zoro # G302572295
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 183152
- Zoro # G302572295
- Country of Origin United States
- Category Workbenches
Description
60"W X 30"D ADJUSTABLE HEIGHT WORKBENCH C-CHANNEL LEG - STEEL SQUARE EDGE - GRAY 12 GAUGE STEEL TOP REINFORCED WITH 14 GAUGE END CHANNELS FOR SUPERIOR STRENGTH AND DURABILITY. GRAY POWDER COAT FINISH WILL NOT ABSORB OIL AND RESISTS RUST AND CRACKS. 1-3/4" THICK. ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. STEEL TOP COMES WITH MOUNTING HARDWARE TO ATTACH THE TOP TO THE LEGS. LEG HEIGHT ADJUSTS IN 1-1/2" INCREMENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Dark Bronze Shelf Bracket with Rod Support for 1-5/16" Round Closet Rods (1516ORB)
- HONEY-CAN-DO GARMENT RACK 65.75""H (GAR-01122)
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- ECONOCO Pipeline 3" W Gloss White Single Garment Faceout, PK6 (PSCLP03WH)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- Global Equipment Workbenches