Shop All Workbenches
Global Equipment
60 x 24 Pedestal Workbench Double 4 Drawers, Laminate Square Edge Gray
Mfr # 253794
Zoro # G202533914
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,068.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 253794
- Zoro # G202533914
- Country of Origin China
- Category Workbenches
Description
PREMIUM PEDESTAL WORKBENCHES 60"W X 24 D WORKBENCH WITH 1-5/8 THICK SQUARE EDGE PLASTIC TOP 4 DRAWER/4 DRAWER PEDESTAL WORKBENCH IS MADE WITH STRONG, ALL WELDED STEEL THAT WITHSTANDS TOUGH INDUSTRIAL ENVIRONMENTS, AND PROVIDES STORAGE FOR ANY APPLICATION. PEDESTAL DRAWERS OFFER SMOOTH DRAWER OPERATION USING NYLON ROLLERS AND FULL-LENGTH ALUMINUM HANDLES. ALL DRAWERS INDIVIDUALLY LOCK USING CYLINDER LOCKS FOR SECURE STORAGE. INSIDE DRAWER DIMENSIONS ARE 13"W X 17-3/4"D X 4-3/4"H. GRAY POWDER COAT FINISH. OVERALL PEDESTAL DIMENSIONS ARE 15-3/4"W X 20"D X 32"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Cover, Orange, 15 S (2827)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- TENNSCO Box Locker, 15 in W, 18 in D, 66 in H, (1) Wide, Gray (BS5-151812-1MG)
- DAYTON Drum-Top Wet/Dry Vacuum Head, 120 W Power, 3 HP, 88 CFM (61HV93)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- Global Equipment Workbenches