Shop All Lawn & Garden Sprayers
Global Equipment
5.0 Liter Capacity Landscaping, Sanitizing All Purpose Pump Sprayer
Mfr # SX-CS896-1
Zoro # G002714520
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # SX-CS896-1
- Zoro # G002714520
- UPC # 707022443869
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
THE GEC SANITIZING & CLEANING ALL PURPOSE PUMP SPRAYER IS DESIGNED TO EVENLY DISTRIBUTE CHEMICALS FOR OUTDOOR ENVIRONMENTS INCLUDING MAINTENANCE, LANDSCAPING, AGRICULTURAL, AND MORE. THIS IMPACT RESISTANT 5 LITER PLASTIC TANK CONNECTS TO A 51" HOSE NOZZLE TO SPRAY NARROW AREAS AND OTHER HARD-TO-REACH SPOTS. THE TRANSLUCENT WHITE COLOR FINISH PROVIDES HIGH CHEMICAL LEVEL VISIBILITY FOR USER CONVENIENCE. IF USING SPRAYER FOR SANITIZING AND DISINFECTING WITH BLEACH, USE NO MORE THAN A 6% SODIUM HYPOCHLORITE CONCENTRATION AND THEN DILUTE 5:1 WATER TO BLEACH. USE WITHIN 24 HOURS OF MIXING AND ALWAYS FOLLOW CDC GUIDELINES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1216-X)
- MUTUAL INDUSTRIES Heavy Duty Poly Tarp, Green, 30x40 (14964-39-3040)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 23-1/2 in L Gray Polypropylene Handle (6981RG)
- ORTHO 2 gal Adjustable Spray Tip Tank Sprayer (OR7779)
- LANDSCAPERS SELECT Sprayer Compression Poly 2Gal (SX-8B)
- SOLO 1-1/2 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (454V)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-PM)
- FIMCO 10 gal. Economy Spot Sprayer, 15 ft. Hose Length (LG-10-EC)
- MASTER MFG Lawn Trailer Everflo 1.1 gpm w/Revolt (SL6-46-012Q-RM)
- CHAPIN 3 gal. Sure Spray Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 34" Hose Length (20030)
- Global Equipment Lawn Sprayers & Accessories