Shop All Workbenches
Global Equipment
48x36 Adjustable Height Workbench Square Tube Leg - Laminate Safety Edge Tan
Mfr # 606999TN
Zoro # G002535910
product price: $713.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 606999TN
- Zoro # G002535910
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY HEIGHT ADJUSTABLE PRODUCTION BENCH SAFETY EDGE PLASTIC TOP LONG LASTING, HIGH QUALITY INDUSTRIAL WORK BENCH COMES STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. MOUNTING HARDWARE INCLUDED TO ATTACH TO THE BENCH TOP. THESE WORKBENCHES ARE TESTED TO 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE TOP WITH SAFETY RADIUS EDGE. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 48"W X 36"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- PRAIRIE VIEW INDUSTRIES Prairie View WS1236 Aluminum Wall Mount Shelf - 12 x 12 x 36 in. (WS1236)
- 80/20 Floor Mount, Base Plate For 3030 (2410)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- STEELMAN 10' Workbench with Storage Drawers 25 Drawers, Blue (SM-0007)
- Global Equipment Workbenches