Shop All Workbenches
Global Equipment
48x30 Mobile Production Workbench Power Apron Stainless Steel Square Edge BL
Mfr # 319361BBL
Zoro # G802535615
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$986.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 319361BBL
- Zoro # G802535615
- Country of Origin Taiwan, Province of China
- Category Workbenches
Description
GEC 48"W X 30"D MOBILE PRODUCTION WORKBENCH POWER APRON STAINLESS STEEL SQUARE EDGE BL MOVE YOUR TOOLS, SUPPLIES AND WORKSTATION NEEDS WHILE MAINTAINING AN ELECTRICAL POWER SUPPLY WITH THESE VERSATILE WORKBENCHES. 1-1/2" THICK X 16 GAUGE TYPE 304 STAINLESS STEEL TOP WITH STANDARD SQUARE EDGE. MOBILE WORK BENCHES ARE BUILT TO LAST USING RUGGED 2" SQUARE X 14 GAUGE TUBULAR STEEL LEGS THAT ARE 36"H OVERALL WITH CASTERS. PRE-WIRED POWER APRON PROVIDES A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. PRE-WIRED POWER APRON INCLUDES ONE USB TYPE A/C AND TWO DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 10 FEET POWER CORD. 15"D LOWER SHELF WITH BACKSTOP FOR ADDED STORAGE SPACE. MOVES EASY ON 5" PHENOLIC SWIVEL CASTERS WITH BRAKES. QUICK AND EASY ASSEMBLY. POWDER COAT FINISH. CERTIFICATION: ETL/CETL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- 80/20 Hexagon Side Bottom - Black (9273)
- XPOSE SAFETY Heavy Duty Black Fire Retardant Debris Netting - 8'6 in x 150' (NFRB-86150-X)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- FLEXTUR Welding Table, 36" D, 35" H, 72" W, Metal (71500004)
- Global Equipment Workbenches