Shop All Workbenches
Global Equipment
48x30 Mobile Adjustable Height C-Channel Leg Workbench - Maple Square Edge
Mfr # 183149A
Zoro # G802575659
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 183149A
- Zoro # G802575659
- Country of Origin Unknown
- Category Workbenches
Description
GEC 48"W X 30"D MOBILE ADJUSTABLE HEIGHT C-CHANNEL LEG WORKBENCH - MAPLE SQUARE EDGE EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT. 1-3/4" THICK KILN-DRIED MAPLE TOP WITH MINERAL OIL PROTECTANT AND STANDARD SQUARE EDGE. HEIGHT ADJUSTABLE WORK BENCHES MAINTAIN A PROPER WORK HEIGHT. 13-GAUGE C-CHANNEL LEGS ARE REINFORCED WITH CROSS BRACING FOR EXTRA STRENGTH AND RIGIDITY. MOBILE WORK BENCH LEGS FEATURE REMOVABLE DUPLEX KNOCK-OUTS TO ACCEPT ELECTRICAL OUTLETS (NOT INCLUDED). FINISHED IN SCRATCH RESISTANT GRAY POWDER COAT. MOBILE BENCHES ARE EASY TO MOVE ON 5" CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES.)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S5295)
- GLOBAL EQUIPMENT 32 X 40 Folding Wire Container Accessory Lid-Hinged (275976)
- KIPP Connector for 25 mm (1") Square Tube, Tee, A=25, L=121, PA Plastic, Steel Core (K0617.1251512)
- EXTREME MAX 5001.6029 Dual Helmet Hanger Storage Rack Organizer Enclosed Race Trailer Shop Garage Storage (5001.6029)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Lower Shelf, 72"W x 15"D, Tan (606951TN)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- GLOBAL EQUIPMENT Panel Leg Workbench w/ESD Safety Edge Top Power Apron, 60"W x 30"D, Gray (250228)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 60"W, Blue (433260)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- Global Equipment Workbenches