Shop All Workbenches
Global Equipment
48x30 Adjustable Height Workbench C-Channel Leg - ESD Safety Edge Gray
Mfr # 237346
Zoro # G002575176
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 237346
- Zoro # G002575176
- Country of Origin Viet Nam
- Category Workbenches
Description
48"W X 30"D ADJUSTABLE HEIGHT WORKBENCH C-CHANNEL LEG - ESD PLASTIC SAFETY EDGE - GRAY CONDUCTIVE WHITE PLASTIC 1 1/4" THICK TOP. IDEAL WHEN STATIC ELECTRICITY CONTROL IS REQUIRED. PROPERLY GROUNDED WORK SURFACE RAPIDLY BLEEDS OFF STATIC BUILD-UP AND PREVENTS DAMAGE TO SENSITIVE ELECTRONIC CIRCUITRY DURING ASSEMBLY. DISSIPATES 5000 VOLT STATIC CHARGE IN .01 SECONDS WITH SURFACE RESISTANCE OF 1010 OHMS. CLEANS EASILY WITH SOAP AND WATER. COMPLIES WITH MIL-B81705B AND 101B, 101C, METHOD 4046. ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. STEEL PARTS ARE GRAY POWDER COATED. BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. LEG HEIGHT ADJUSTS IN 1-1/2" INCREMENTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- ENPAC Yellow Tote with Lid & Wheel Kit 36" H (1510-YE)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Brown (I 2005)
- ECONOCO Grid FaceOut Disk End 12", Black, 24PK (BLK/12)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- Global Equipment Workbenches