Shop All Workbenches
Global Equipment
48 x 36 Adjustable Height Workbench - Power Apron, Birch Square Edge Tan
Mfr # 318899BTNA
Zoro # G502535380
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318899BTNA
- Zoro # G502535380
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES BIRCH BUTCHER BLOCK SQUARE EDGE TOP LONG LASTING, HIGH QUALITY PRODUCTION BENCHES COME STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. THESE WORKBENCHES ARE TESTED TO WITHSTAND 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 48"W X 30"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wall Mount Box Locker, 48 in W, 18 in D, 14 3/4 in H, (1) Tier, (4) Wide, Tan (U1482-4WM-PT)
- METRO Mobile Post, D x 1"W x 13-3/4"H, Chrome (13UP)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top 6 Drawers, 60"W x 30"D, Gray (239155)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Tan (249287ATN)
- GLOBAL EQUIPMENT 72 x 30 Mobile Production Workbench - Power Apron - Maple Safety Edge - Blue (253990BBL)
- OCEANSTAR DESIGN GROUP Oceanstar Design Group SB1521 Solid Wood Spa Shower Bench With Storage Shelf; Teak (SB1521)
- Global Equipment Workbenches