Shop All Workbenches
Global Equipment
48 x 36 Adjustable Height Workbench - Power Apron, Birch Square Edge Blue
Mfr # 318899BBLA
Zoro # G402535404
product price: $1,025.99
/ea
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 318899BBLA
- Zoro # G402535404
- Country of Origin China
- Category Workbenches
Description
HEAVY DUTY ELECTRONIC PRODUCTION BENCH SQUARE EDGE BIRCH BUTCHER BLOCK TOP LONG LASTING, HIGH QUALITY INDUSTRIAL WORK BENCH COMES STANDARD WITH RUGGED 2" SQUARE, 14 GAUGE TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. LEGS ADJUST AT 2" INCREMENTS. LEGS COME WITH MOUNTING HARDWARE TO ATTACH TO THE BENCH TOP. THESE WORKBENCHES ARE TESTED TO 5000 LB. CAPACITY. WEIGHT SHOULD BE EVENLY DISTRIBUTED. PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. INCLUDES ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. DIMENSIONS ARE 48"W X 36"D. POWDER COAT FINISH. QUICK AND EASY ASSEMBLY. CERTIFICATION: ETL/CETL GLOBAL BRAND IS HOT IRONED ONTO BENCH EDGE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted Corner Bracket 2 Hole 39mm (14076)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- GLOBAL INDUSTRIAL Vertical Bar Storage Rack, 4 Bays, 48Wx24Dx60H, 6000 Lb. Cap., Assembled (320753A)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT Complete Packing Workbench, Laminate Square Edge, 72"W x 30"D (244180)
- GLOBAL EQUIPMENT 18" Pegboard 36" Louver Panel Kit, 60"W, Gray (318866GY)
- GLOBAL EQUIPMENT 18" Pegboard 36" Whiteboard Panel Kit, 72"W, Blue (319172BL)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- LUXOR Industrial Workbench (DTWS001)
- Global Equipment Workbenches