Shop All Workbenches
Global Equipment
48 x 30 Mobile Production Workbench - Power Apron, Laminate Safety Edge Tan
Mfr # 319363BTN
Zoro # G202535963
product price: $1,188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 319363BTN
- Zoro # G202535963
- Country of Origin China
- Category Workbenches
Description
GEC 48"W X 30"D MOBILE PRODUCTION WORKBENCH - POWER APRON, LAMINATE SAFETY EDGE TAN MOVE YOUR TOOLS, SUPPLIES AND WORKSTATION NEEDS WHILE MAINTAINING AN ELECTRICAL POWER SUPPLY WITH THESE VERSATILE WORKBENCHES. 1-5/8" THICK HIGH PRESSURE LAMINATE TOP WITH SAFETY RADIUS EDGE. MOBILE WORK BENCHES ARE BUILT TO LAST USING RUGGED 2" SQUARE X 14 GAUGE TUBULAR STEEL LEGS THAT ARE 36"H OVERALL WITH CASTERS. PRE-WIRED POWER APRON PROVIDES A CONVENIENT POWER SOURCE FOR ELECTRIC EQUIPMENT. PRE-WIRED POWER APRON INCLUDES ONE USB TYPE A/C AND TWO DUPLEX 15 AMP/115V OUTLETS, CIRCUIT BREAKER AND 10 FEET POWER CORD. 15"D LOWER SHELF WITH BACKSTOP FOR ADDED STORAGE SPACE. MOVES EASY ON 5" PHENOLIC SWIVEL CASTERS WITH BRAKES. QUICK AND EASY ASSEMBLY. POWDER COAT FINISH. CERTIFICATION: ETL/CETL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Top Tool Chest (321B-95)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (2048BC)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 16 Bins (3702-16-3S-95)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 48"W x 30"D, Gray (318690)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- Global Equipment Workbenches