Shop All Workbenches
Global Equipment
48 x 30 Mobile Fixed Height Flared Leg Workbench - ESD Square Edge Gray
Mfr # 237343A
Zoro # G802564523
product price: $746.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$746.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 237343A
- Zoro # G802564523
- Country of Origin China
- Category Workbenches
Description
GEC 48"W X 30"D MOBILE FIXED HEIGHT FLARED LEG WORKBENCH - ESD SQUARE EDGE GRAY EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT. 1-1/4" THICK STATIC DISSIPATIVE ESD TOP WITH STANDARD SQUARE EDGE. 13-GAUGE LEGS ARE REINFORCED WITH CROSS BRACING FOR EXTRA STRENGTH AND RIGIDITY. MOBILE WORK BENCH LEGS FEATURE REMOVABLE DUPLEX KNOCK-OUTS TO ACCEPT ELECTRICAL OUTLETS (NOT INCLUDED). FINISHED IN SCRATCH RESISTANT GRAY POWDER COAT. MOBILE BENCHES ARE EASY TO MOVE ON 5" CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Mounting Hardware Silver (QDS300)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT 96 x 36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Gray (183179)
- GLOBAL EQUIPMENT Workbench w/ Shop Top Square Edge, 8 Drawers 1 Cabinet, 60"W x 30"D, Gray (239177)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- Global Equipment Workbenches