Shop All Workbenches
Global Equipment
48 x 30 Mobile Fixed Height C-Channel Flared Leg Workbench - Stainless Steel
Mfr # 239121A
Zoro # G102564575
product price: $888.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 239121A
- Zoro # G102564575
- Country of Origin Unknown
- Category Workbenches
Description
GEC 48"W X 30"D MOBILE FIXED HEIGHT C-CHANNEL FLARED LEG WORKBENCH - STAINLESS STEEL EASILY TRANSPORT YOUR WORKBENCH WHERE YOU NEED IT. 1-1/2" THICK X 16 GAUGE TYPE 304 STAINLESS STEEL TOP WITH STANDARD SQUARE EDGE. 13-GAUGE LEGS ARE REINFORCED WITH CROSS BRACING FOR EXTRA STRENGTH AND RIGIDITY. MOBILE WORK BENCH LEGS FEATURE REMOVABLE DUPLEX KNOCK-OUTS TO ACCEPT ELECTRICAL OUTLETS (NOT INCLUDED). FINISHED IN SCRATCH RESISTANT GRAY POWDER COAT. MOBILE BENCHES ARE EASY TO MOVE ON 5" CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (50-6)
- TE-CO M8X1.25", 10mm, T-Slot Nuts (61403)
- ZORO SELECT Shelf Liner 60"x18", Clear, 4PK (5GRF7)
- PLANO Compartment Box with 5 to 9 compartments, Plastic, 1 1/4 in H x 5 in W (2350000)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT 60 X 30 Plastic Laminate Square Edge Workbench with Stainless Steel Legs (253812)
- GLOBAL EQUIPMENT Steel Shelf, 96"W x 12"D, Blue (249297BL)
- GLOBAL EQUIPMENT 72 x 36 Adj. Height Workbench Square Tube Leg - Phenolic Safety Edge - Tan (237386LTN)
- GLOBAL EQUIPMENT 96x30 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Black (319082)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- NEWAGE PRODUCTS 2X Pro Series 2 ft. x 4 ft. Wall Mounted Steel Shelf- White (40411)
- Global Equipment Workbenches