Shop All Workbenches
Global Equipment
48 x 30 Adjustable Height Workbench - Power Apron, Plastic Square Edge Blue
Mfr # 606974BBLA
Zoro # G902536017
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 606974BBLA
- Zoro # G902536017
- Country of Origin Unknown
- Category Workbenches
Description
THIS LONG LASTING, HIGH QUALITY PRODUCTION WORKBENCH COMES STANDARD WITH RUGGED 2" SQUARE, 14 GA TUBULAR STEEL HEIGHT ADJUSTABLE LEGS. ITS LEGS ADJUST AT 2" INCREMENTS, AND COME WITH MOUNTING HARDWARE TO ATTACH TO THE BENCH TOP. THIS WORKBENCH IS TESTED TO WITHSTAND 5000 LBS CAPACITY. THE WEIGHT SHOULD BE EVENLY DISTRIBUTED. IT HAS A 1-5/8" THICK HIGH PRESSURE PLASTIC LAMINATE TOP WITH STANDARD SQUARE EDGE. THE PRE-WIRED POWER APRON INCLUDES 3 DUPLEX 15A/115V OUTLETS, CIRCUIT BREAKER AND 13"L QUICK-DISCONNECT POWER CORD FOR POWER TOOLS AND OTHER ELECTRIC EQUIPMENT. THE WORKBENCH COMES WITH ADJUSTABLE LEVELING FLOOR GLIDES AND LEVELING FOOT PLATES THAT ALLOW FLOOR ANCHORING. THE WORKBENCH HAS A POWDER COAT FINISH. IT ENSURES QUICK AND EASY ASSEMBLY. THIS WORKBENCH IS ETL/CETL CERTIFIED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 120inW, 48in BaseD (RE101048SD2)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 96"W (319406)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W (183166)
- GLOBAL EQUIPMENT Steel Pegboard Panel, 36"W, Blue (249287ABL)
- GLOBAL EQUIPMENT Upright Kit For Packing Workbench, 72"W, Blue (433261)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- Global Equipment Workbenches