Global Equipment

48 x 30 Adj Height Workbench w/Drawer Riser, BK- Stainless Steel Square Top


product price: $866.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GEC™ 48 X 30 ADJ HEIGHT WORKBENCH W/DRAWER, BACK AND END STOPS & RISER, BK- STAINLESS STEEL SQUARE TOP GLOBAL WORKBENCHES ARE BUILT TO GIVE YOU YEARS OF DEPENDABLE PERFORMANCE, WITHSTAND YEARS OF HEAVY-DUTY USE. STAINLESS STEEL TOP IS MADE OF TYPE 304 16 GAUGE STAINLESS STEEL. 1-1/2" THICK TOP FEATURES A DURABLE PARTICLE BOARD CORE WITH PHENOLIC BACKER FOR USE IN CLEAN ROOMS AND FOODSERVICE ENVIRONMENTS. STAINLESS EDGES ARE WELDED AND POLISHED ON THE CORNERS WITH A #4 BRUSHED FINISH. WOOD CORE ALLOWS FOR EASY INSTALLATION. ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. LEGS AND ALL STEEL PARTS ARE UNDERCOATED FOR RUST RESISTANCE AND FINISHED WITH SCRATCH RESISTANT BLACK POWDER COAT. BENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORK BENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). MEASURES 18-1/4"W X 23-7/8"D X 5-3/8"H. BACK AND END STOPS KEEP NUTS, BOLTS, SCREWS AND OTHER SMALL PARTS AND TOOLS CONFINED TO THE WORK SURFACE, PREVENT THEM FROM ROLLING AWAY. RISER SHELF PROVIDES ADDED WORK SPACE AND KEEP YOUR WORKSPACE LESS CLUTTERED. RISER SHELF MEASURES 10-1/2"D X 12"H WITH A 2" BACKSTOP TO PREVENT ITEMS FROM FALLING. BENCH STRINGER ADDED STABILITY, COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. EASY ASSEMBLY.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.