Shop All Picnic Tables
Global Equipment
46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Black
Mfr # 695291BK
Zoro # G202571152
product price: $1,377.99
/ea
Sold in multiples of 45 for $62,009.55
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$62,009.55
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 695291BK
- Zoro # G202571152
- Country of Origin China
- Category Picnic Tables
Description
THESE COMMERCIAL OUTDOOR PICNIC TABLES FEATURE A 46" SQUARE TABLE WITH 3 BENCH SEATS ALLOWING THE 4TH SPACE TO ACCOMMODATE WHEELCHAIR SEATING. HANDICAP ACCESSIBLE PICNIC TABLES ARE MADE USING 11 GAUGE EXPANDED METAL MESH WITH A THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA POLE OF UP TO 1-1/2" DIAMETER. SET SCREW INCLUDED TO HOLD UMBRELLA POLE IN PLACE. UMBRELLA BASE NOT REQUIRED. PICNIC TABLES ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. . OVERALL DIMENSIONS: 82"L X 64"W X 30"H TABLETOP DIMENSIONS: 46"L X 46"W X 30"H SEAT DIMENSIONS (EACH): 42-1/2"L X 11-1/2"W X 16-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVERKINK Garden Hose, 50 ft L, Vinyl, Green (8617-50/8615-50)
- GREENIES Greenie Org Lg Treat12Oz (428615)
- OREGON AdvanceCut Chainsaw Chain 18", 3/8" Low Profile, .043 Gauge, 63 DL (S63)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 72" x 32" (03-278-7232)
- GLOBAL EQUIPMENT 4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL EQUIPMENT 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Green (694553GN)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 46" Square In-Ground Mount Outdoor Steel Picnic Table, Expanded Metal, Blue (695293BL)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Perforated Metal, Blue (694551BL)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- Global Equipment Outdoor Tables