Shop All Picnic Tables
Global Equipment
46" Square In-Ground Mount Outdoor Steel Picnic Table, Expanded Metal, Blue
Mfr # 695293BL
Zoro # G402574816
product price: $1,743.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,743.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 695293BL
- Zoro # G402574816
- Country of Origin China
- Category Picnic Tables
Description
COMMERCIAL OUTDOOR IN-GROUND MOUNT METAL MESH PICNIC TABLES ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. THESE PICNIC TABLES FEATURE A SINGLE MOUNTING POST DESIGN THAT HAS TABLE AND BENCHES ATTACHED TO ONLY 1 POST FOR EASY INSTALLATION, CLEANING AND MAINTENANCE. TABLETOPS AND BENCH SEATS ARE MADE USING HEAVY-GAUGE METAL MESH WITH A THERMOPLASTIC COATING. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. TABLE TOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. STEEL CENTER POST MUST BE INSTALLED IN CONCRETE ONLY. . TABLE TOP: 46"L X 46"W EACH BENCH SEAT: 12"D X 42-1/2"L CENTER POST: 47-1/2"H (APPROXIMATELY 18" INSTALLED UNDER GROUND) OVERALL DIMENSIONS: 82"D X 82"L
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Turbo Nozzle Filter, 1/4 Quick Connect (1MDK7)
- ZORO SELECT 7 ft 6 in x 9 ft 6 in Standard Duty 30 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P558)
- ZORO SELECT Soaker Fan Spray Nozzle, 8-3/4" L (CSNSF10206)
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- GLOBAL EQUIPMENT 4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Green (694553GN)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Perforated Metal, Blue (694551BL)
- ZORO SELECT Picnic Table, 72" W x60" D, White (1MDU4)
- GLOBAL INDUSTRIAL In Ground Anchor Kit For Grass (695771)
- Global Equipment Patio Furniture