Shop All Picnic Tables
Global Equipment
46" Round Outdoor Steel Picnic Table, Expanded Metal, Black
Mfr # 277150BK
Zoro # G202574795
product price: $1,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 277150BK
- Zoro # G202574795
- Country of Origin United States
- Category Picnic Tables
Description
COMMERCIAL OUTDOOR PORTABLE METAL MESH PICNIC TABLES ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. PICNIC TABLES ARE MADE USING HEAVY-GAUGE METAL MESH WITH A DURABLE THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. TABLE TOP IS 29-1/2"H. BENCHES MEASURE 12"D X 16-1/2"H. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. SET SCREW INCLUDED TO HOLD UMBRELLA POLE IN PLACE. UMBRELLA BASE NOT REQUIRED. .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Blue, Polyethylene (BT-3050-X)
- ATCO RUBBER ATCO Rubber 04002510 Flexible Duct (HUD Approved) - 10 in. x 25 ft. (04002510)
- BRIGGS & STRATTON Carburetor Overhaul Kit (697241)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- GLOBAL EQUIPMENT 8 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Green (277153GN)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- FROG FURNISHINGS Cedar 6' A-Frame Table with Black Frame (PB APIC6CED)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Green (262078GN)
- ZORO SELECT ADA Picnic Table, 96" W x62" D, Green (4HUT1)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- Global Equipment Patio Furniture