Shop All Tool Chests & Cabinets
Global Equipment
42-3/8" x 18" x 38-5/8" 13 Drawer Red Roller Tool Cabinet
Mfr # W42-13XRD
Zoro # G302538628
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,352.99
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # W42-13XRD
- Zoro # G302538628
- UPC # 707022402651
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 13 |
Color | Red |
Description
GEC 42-3/8" X 18-1/8" X 38-5/8" 13 DRAWER RED ROLLER CABINET W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT RED FINISH RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY TUBULAR SIDE HANDLE FOR EASY STEERING SCREWDRIVER TRAY/STORAGE AREA 6" X 2" ROLLER BEARING CASTERS (2 SWIVEL, 2 SWIVEL WITH BRAKES) FOAM DRAWER LINERS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-D (45774)
- ASTRO PNEUMATIC Pully Puller/Installer Kit (7874)
- BLAIR Cutter, Spotweld/Access, Double-End, 3/8" (13214)
- HHIP 1/2" AL-8 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1008)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- EXTREME TOOLS Road Box, 5 Drawer, Black (TX362505RBBK)
- EXTREME TOOLS Tool Cart, 6 Drawer, Red, 41 in W (EX4106TCRDBK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- WESTWARD WESTWARD Tool Utility Cart, 4-Drawers, Gloss Red, Keyed, 30" W x 20" D x 38" H (2CZY5)
- BETA Fixed Module With 7 Drawer (055000203)
- Global Equipment Tool Chests & Cabinets