Shop All Tool Chests & Cabinets
Global Equipment
42-3/8" x 18" x 38-5/8" 13 Drawer Black Roller Tool Cabinet
Mfr # W42-13XBK
Zoro # G802538555
product price: $1,966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,966.99
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # W42-13XBK
- Zoro # G802538555
- UPC # 707022402668
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Details
Number of Drawers | 13 |
Color | Black |
Description
GEC™ 42-3/8" X 18-1/8" X 38-5/8" 13 DRAWER RED ROLLER CABINET W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT BLACK FINISH RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY TUBULAR SIDE HANDLE FOR EASY STEERING SCREWDRIVER TRAY/STORAGE AREA 6" X 2" ROLLER BEARING CASTERS (2 SWIVEL, 2 SWIVEL WITH BRAKES) FOAM DRAWER LINERS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- MOODY TOOL Phillips Driver Set w/Fixed ESD, 4 Pc (58-0338)
- MITUTOYO Caliper, Digimatic, 0-6", IP67, .0005" (500-769-20)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- BETA Two-Module Tool Trolley, Orange, 19.49 in W x 13.19 in D x (041000002)
- KENNEDY Signature Series Base Tool Cabinet, 2 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2602B)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- GEARWRENCH Tool Cabinet, 6 Drawer, Black/Orange, 36 in W (83243)
- EXTREME TOOLS Roller Cabinet, 12 Drawer, Black/Blue, 55 in W x 25 in D (RX552512RCBKBL-X)
- GARANT GRIDLINE Assembly trolley, 6 Drawer, 1250 mm W x 700 mm D x 885 mm H (931425 885/6)
- Global Equipment Tool Chests & Cabinets