Shop All Patio Dining Tables
Global Equipment
36" Round Outdoor Counter Height Table, 36"H, Green
Mfr # 278002GN
Zoro # G802574799
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 278002GN
- Zoro # G802574799
- Country of Origin China
- Category Patio Dining Tables
Description
OUTDOOR PORTABLE COUNTER HEIGHT TABLES ARE IDEAL FOR FOOD COURTS, CAFETERIAS, LOUNGES, PATIOS, AND MORE. TABLE TOPS ARE MADE USING HEAVY-GAUGE EXPANDED METAL MESH WITH A THERMOPLASTIC COATING. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. TABLETOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. THE STURDY PEDESTAL BASE FEATURES A BLACK TEXTURED POWDER COAT FINISH THAT RESISTS CORROSION. EASY ASSEMBLY. FEATURES:
- 36" ROUND TABLE TOP WITH THERMOPLASTIC FINISH TABLE IS 36" HIGH 4" TUBULAR STEEL COLUMN 21.6" DIAMETER CAST IRON BASE WITH POWDER COAT FINISH ULTRA-LOW MAINTENANCE TABLETOP ACCOMMODATES UP TO 1-1/2" DIAMETER UMBRELLA POLE PORTABLE MOUNT AVAILABLE IN 4 COLORS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Hi-Lift Mower Blade, 18 " L, 2.5 " W (93-006)
- CHAPIN Garden Sprayer 2 Gal (26020)
- SUNBELT PRUNER-MARVIN-HEAD SPRING 3" x5" x1" (A-B1Z104)
- BRIGGS & STRATTON Tension Return Spring (318468MA)
- LEISUREMOD Chelsea Patio Coffee Table With White Aluminum (CT30W)
- FLASH FURNITURE 30" x 48" Patio Table with Faux Teak Slatted Top (XU-DG-UH3048-GG)
- HANOVER All-Weather Aluminum 38" Square Glass-Top Dining Table (HANCMDNTBL-38GL)
- KD CAMA DE BEBE Okemo Acacia Wood Outdoor Dining Table (KD3251438)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- INVERNADERO Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (IN2232332)
- FLASH FURNITURE Black Indoor/Outdoor Coffee Table with Storage (XU-T6R60USO-2T-BK-GG)
- Global Equipment Outdoor Tables