Shop All Air Circulators
Global Equipment
36" Mobile Tilt Drum Blower Fan - Outdoor Rated - 12241 CFM - 1/2 HP
Mfr # HVD-36M
Zoro # G102664947
product price: $1,079.99
/ea
Sold in multiples of 45 for $48,599.55
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$48,599.55
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # HVD-36M
- Zoro # G102664947
- UPC # 707022410533
- Country of Origin China
- Category Air Circulators
Description
GECTM 36" MOBILE TILT DRUM BLOWER FAN - OUTDOOR RATED - 12241 CFM - 1/2 HP THE GECTM 36" MOBILE TILT DRUM BLOWER FAN DELIVERS 2 SPEEDS OF COOLING AIRFLOW FOR GARAGES, WAREHOUSES AND AGRICULTURE FACILITIES. THIS DIRECT DRIVE FAN FEATURES ZINC PLATED, UV AND CORROSION RESISTANT STEEL BODY FOR LASTING PERFORMANCE. THIS PHASE 1, OUTDOOR RATED, FREE STANDING UNIT IS DESIGNED TO ACCOMMODATE VARIOUS ON-SITE JOBS SUCH AS BARNS, FACTORIES, AND MORE. WITH AN IGRESS PROTECTION RATING OF IP44, THIS FAN IS APPROVED FOR OUTDOOR USAGE. FAN MOTOR IS TOTALLY ENCLOSED FOR COMPLETE PROTECTION AND 3 ALUMINUM BLADE COUNT PROVIDES CFM HIGH OF 12241. INCLUDES 9 FT. SJTW POWER CORD WITH NEMA PLUG CONFIGURATION. MAX AMBIENT TEMPERATURE IS 104°F. UL, CUL LISTED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 11 (2DYR6)
- SCHNEIDER ELECTRIC Diaphragm (PND-2-1)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase (HVW-30SS)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- MASTER 48" Belt Drive Portable Air Circulator (MAC-48-BDF)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD04)
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB4)
- VORNADO 133 Small Room Air Circulator, 120V, 114 CFM (CR1-0221-06)
- Global Equipment Air Circulators