Shop All Cantilever Racks & Components
Global Equipment
36" Cantilever Straight Arm, 2" Lip, 800 Cap. - For Best Value Series
Mfr # CA36L
Zoro # G302593603
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # CA36L
- Zoro # G302593603
- UPC # 707022435604
- Country of Origin Viet Nam
- Category Cantilever Racks & Components
Description
THE GEC 36" CANTILEVER ARM WITH 2" LIP IS A SOLID STEEL GRAY ARM BUILT TO SUPPORT MEDIUM SIZED LOADS OF LUMBER, PIPES, AND OTHER DENSE MATERIALS AT LENGTHY DIMENSIONS UP 800 LBS. THIS CANTILEVER ARM COMPONENT FEATURES STURDY STRUCTURAL FRAMEWORK THAT IS FIXED ON ONE END TO HELP SUPPORT A LARGER MATERIAL LOAD. BUILT TO CONNECT WITH COMPATIBLE GEC CANTILEVER RACKS. LIMITED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Plastic Industrial Shelving (5) (5Q567G3)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG1)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- GLOBAL EQUIPMENT Global Industrial„¢ 36" Cantilever Straight Arm, 800 Cap. - For Best Value Series (CA36)
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome (K80-SC)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- Global Equipment Cantilever Racks & Components