Shop All Media Stands & Carts
Global Equipment
32-Device Charging Cart for Chromebooks and Tablets, Putty, Assembled
Mfr # 670052PYA
Zoro # G602574760
Free Shipping & Returns
$1,168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 670052PYA
- Zoro # G602574760
- Country of Origin China
- Category Media Stands & Carts
Description
GECTM LAPTOP, CHROMEBOOK AND TABLET MOBILE CHARGING CART, PUTTY, ASSEMBLED THE MOBILE CHARGING CART FROM GECTM IS THE IDEAL SOLUTION FOR CHARGING, STORING AND TRANSPORTING LAPTOPS, TABLETS, AND OTHER MOBILE DEVICES. IT CONVENIENTLY STORES, CHARGES, AND SECURES UP TO 32 DEVICES, INCLUDING LAPTOPS, CHROMEBOOKS, IPADS, TABLETS AND E-READERS. THE PERFECT CHARGING SOLUTION FOR EDUCATION, HEALTHCARE, AND HOSPITALITY INDUSTRIES. FEATURES:
- EACH SLOT MEASURES 1-5/8"W X 16-5/16"D X 12"H AND FITS MOST 15" DIAGONAL-SCREEN LAPTOPS, CHROMEBOOKS AND TABLETS INCLUDING IPAD PROTM A DEDICATED SHELF STORES POWER ADAPTERS AND CABLES WITH CABLE MANAGEMENT FOR EASY CHARGING AND IS HEIGHT ADJUSTABLE TO ACCOMMODATE DEVICE REQUIREMENTS COMES EQUIPPED WITH TWO 16-OUTLET AC POWER STRIPS WITH VERTICAL OUTLETS TO PREVENT BLOCKING OF OUTLET FROM TYPICAL WALL CHARGERS ALL-STEEL CONSTRUCTION WITH PUTTY POWDER COATED FINISH, ALSO AVAILABLE IN GRAY FINISH DOORS AND PANELS ARE PERFORATED FOR VENTILATION, INCREASE AIRFLOW VIA OPTIONAL COOLING FAN (MODEL# 249189) DOORS ARE CHANNEL REINFORCED FOR EXTRA STRENGTH AND FEATURE KEYED, 2-POINT LOCKING LATCH FOR SECURITY INCLUDES 16-OUTLET 120V/15A ELECTRICAL ASSEMBLIES WITH 15-FT. POWER CORD MAXIMUM WEIGHT CAPACITY OF 150 LBS. PER CABINET (EVENLY DISTRIBUTED) MOVES EASILY ON 4" HEAVY DUTY CASTERS, TWO WITH BRAKES RUBBER CORNER BUMPERS PROTECT WALLS AND DOORWAYS FROM SCRATCHES SHIPS FULLY ASSEMBLED ETL/CETL LISTED OPTIONAL ACCESSORIES (SOLD SEPARATELY):
- AC FAN KIT: MODEL# 249189, ORDER ONE FOR EACH CABINET REPLACEMENT KEYS: MODEL# RP9017 ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- TRUE Hinge Kit (870837)
- SONNET INDUSTRIES Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (T-4685)
- INFINITY INSTRUMENTS Franc Chrome Mirror - 22" Round Chrome Frame and Metal Chain (15462CM)
- GLOBAL EQUIPMENT Mobile Storage Charging Cart for 36 iPads Tablets, Putty, Assembled (987877PYA)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- GLOBAL EQUIPMENT Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black (309235BKA)
- OKLAHOMA SOUND Premium Presentation A/V Cart (PRC200)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- LUXOR TV Mount Designed for a 40"- 90", Flat TV (FP4000)
- REGENCY Regency Legacy Wood Printer Stand- Mahogany (LPFS2121MH)
- Global Equipment Media Stands & Carts