Shop All Media Stands & Carts
Global Equipment
32-Device Charging Cart For Chromebooks And Tablets, Gray, Assembled
Mfr # 670052GYA
Zoro # G902574736
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,189.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 670052GYA
- Zoro # G902574736
- Country of Origin China
- Category Media Stands & Carts
Description
GECTM 32-DEVICE CHARGING CART FOR CHROMEBOOKS™ LAPTOPS AND IPAD® TABLETS, GRAY, ASSEMBLED THE MOBILE CHARGING CART FROM GECTM IS THE IDEAL SOLUTION FOR CHARGING, STORING AND TRANSPORTING LAPTOPS, TABLETS, AND OTHER MOBILE DEVICES. IT CONVENIENTLY STORES, CHARGES, AND SECURES UP TO 32 DEVICES, INCLUDING LAPTOPS, CHROMEBOOKS, IPADS, TABLETS AND E-READERS. THE PERFECT CHARGING SOLUTION FOR EDUCATION, HEALTHCARE, AND HOSPITALITY INDUSTRIES. FEATURES:
- EACH SLOT MEASURES 1-5/8"W X 16-5/16"D X 12"H AND FITS MOST 15" DIAGONAL-SCREEN LAPTOPS, CHROMEBOOKS AND TABLETS INCLUDING IPAD PROTM A DEDICATED SHELF STORES POWER ADAPTERS AND CABLES WITH CABLE MANAGEMENT FOR EASY CHARGING AND IS HEIGHT ADJUSTABLE TO ACCOMMODATE DEVICE REQUIREMENTS COMES EQUIPPED WITH TWO 16-OUTLET AC POWER STRIPS WITH VERTICAL OUTLETS TO PREVENT BLOCKING OF OUTLET FROM TYPICAL WALL CHARGERS ALL-STEEL CONSTRUCTION WITH GRAY POWDER COATED FINISH, ALSO AVAILABLE IN PUTTY FINISH DOORS AND PANELS ARE PERFORATED FOR VENTILATION, INCREASE AIRFLOW VIA OPTIONAL COOLING FAN (MODEL# 249189) DOORS ARE CHANNEL REINFORCED FOR EXTRA STRENGTH AND FEATURE KEYED, 2-POINT LOCKING LATCH FOR SECURITY INCLUDES TWO 16-OUTLET 120V/15A ELECTRICAL ASSEMBLIES WITH 15-FT. POWER CORD MAXIMUM WEIGHT CAPACITY OF 150 LBS. PER CABINET (EVENLY DISTRIBUTED) MOVES EASILY ON 4" HEAVY DUTY CASTERS, TWO WITH BRAKES RUBBER CORNER BUMPERS PROTECT WALLS AND DOORWAYS FROM SCRATCHES SHIPS FULLY ASSEMBLED ETL/CETL LISTED OPTIONAL ACCESSORIES (SOLD SEPARATELY):
- AC FAN KIT: MODEL# 249189, ORDER ONE FOR EACH CABINET REPLACEMENT KEYS: MODEL# RP9017 ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR Superior BEACH-SEA SHELLS-BLUE Superior Collection Luxurious Oversized Jacquard Cotton Beach Towels - Sea Shells (BEACH-SEA SHELLS-BLUE)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 35x47 (M212-C3547GG)
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- GLOBAL EQUIPMENT Medical Computer Cart, 27"W x 24-1/2"D x 41"H, Black (309235BKA)
- GLOBAL EQUIPMENT Mobile Storage Charging Cart for 36 iPads Tablets, Putty, Assembled (987877PYA)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- LUXOR Three Shelf Cart, w/Cabinet, 35-1/4"H (LP34CE-B)
- UNCAGED ERGONOMICS Cpu2 Adjustable Under Desk Cpu Holder Swivels 360 Slides Cage Metal (CPU2g)
- Global Equipment Media Stands & Carts