Shop All Portable Utility Fans
Global Equipment
30" Industrial Pedestal Oscillating Fan, 8775 CFM, 1/3 HP
Mfr # FS-75X-C
Zoro # G302579317
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # FS-75X-C
- Zoro # G302579317
- UPC # 707022077330
- Country of Origin United States
- Category Portable Utility Fans
Description
MAINTAIN A COOL TEMPERATURE IN WAREHOUSES, FACTORIES, OFFICES, KITCHENS, AND MORE WITH THE GEC¿ 30" PEDESTAL OSCILLATING FAN. CONSTRUCTED FOR HEAVY DUTY USE, THIS PORTABLE PEDESTAL FAN CAN COOL DOWN LARGE SPACES EASILY AND EFFICIENTLY, BOASTING A RANGE OF VERSATILE FEATURES THAT CAN BE CUSTOMIZED TO FIT THE NEEDS OF YOUR ENVIRONMENT. EQUIPPED WITH A 3-SPEED, 1/3 HP INDUSTRIAL FAN MOTOR AND AN IMPRESSIVE 70° OSCILLATION RANGE, THIS POWERFUL FAN OFFERS OPTIMAL AIR CIRCULATION YOU CAN COUNT ON. LOCK THE FAN IN A FIXED POSITION OR USE THE PIVOT-ACTION FAN HEAD TO ALLOW VERTICAL AIRFLOW ADJUSTMENTS. CUSTOMIZE EVEN FURTHER WITH THE HAND SCREW KNOB, WHICH ALLOWS TOOL-FREE HEIGHT ADJUSTMENTS FROM 58" TO 65", MEASURED FROM THE TOP OF THE FAN. THE LARGE 27" DIAMETER PEDESTAL BASE ADDS SAFETY AND STABILITY, PLUS THE 18'L POWER CORD HELPS AVOID THE USE OF ADDITIONAL EXTENSION CORDS. COMES UNASSEMBLED. OSHA AND UL507 COMPLIANT. UL AND CETL LISTED. 3-SPEED, 1/3 HP INDUSTRIAL FAN MOTOR POWERS 3 PRECISION BALANCED METAL FAN BLADES, OFFERING 8775/7500/6780 CFM 120V HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD OPEN AIR OVER PSC-TYPE BALL BEARING MOTOR IS PERMANENTLY LUBRICATED FOR LONG LIFE WIRE SAFETY GUARDS AND A 3-CONDUCTOR PLUG ALSO INCLUDED NOT RATED FOR OUTDOOR USE. GLOBAL OUTDOOR RATED UNITS ARE AVAILABLE IN THE LINK HERE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 20171701 Drain Trap (20171701)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In (2MYA1)
- L.B. WHITE Fan Wheel (570481)
- HONEYWELL DC1202-1-0-0-0-1-0-0-0 (DC120210001000)
- GLOBAL EQUIPMENT 24" Washdown Rated Stainless Steel Pedestal Fan, 7200 CFM, 1/4 HP (HVP-24SS)
- GOOD HOUSEKEEPING 16in Retro Pedestal Fan in Brushed Nickel (92654-BN)
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- MAKITA LXT 9" Fan 18V (DCF201Z + BL1850B)
- DO IT BEST Commercial Fan (FE-50TDO(501))
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- Global Equipment Portable Utility Fans