Shop All Direct Drive Exhaust Fans
Global Equipment
30" Exhaust Fan - Guard Mount - Direct Drive - 1/4 HP - 2 Speed
Mfr # 246621
Zoro # G902575122
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 246621
- Zoro # G902575122
- UPC # 707022121187
- Country of Origin China
- Category Direct Drive Exhaust Fans
Description
GUARD MOUNTED DIRECT DRIVE EXHAUST FANS 30" 2-SPEED DIRECT DRIVE EXHAUST FAN CAN BE BOLTED DIRECTLY TO THE WALL. GUARD MOUNT EXHAUST FANS ARE DESIGNED FOR LOW-PRESSURE EXHAUSTING AND COOLING APPLICATIONS OT PROVIDE OPTIMUM PERFORMANCE. THREE ALUMINUM FAN BLADES ARE ENCLOSED IN STEEL SPIRAL WIRE GUARDS FOR SAFETY. BUILT-IN MOUNTING HOLES IN GUARDS PROVIDE EASY INSTALLATION. 1/4 HP, 120V, SINGLE PHASE MOTOR IS TOTALLY ENCLOSED AND PERMANENTLY LUBRICATED FOR LONG LIFE, UL, CUL LISTEDAND CONFORMS TO UL507 STANDARD.EXHAUST FANS HAVE TWO SPEEDS WITH PULL CHAIN OPERATION. INCLUDES JUNCTION BOX FOR DIRECT WIRING AND BUILT IN WELDED MOUNT BRACKETS. NOTE: ROUGH-IN HOLE SIZE IS 1/2" (+/- 5/16) LARGER THAN FAN BLADE SIZE. OPTIONAL WALL SHUTTERS AVAILABLE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-20VQ3)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- ASCO Sv311A02N6Cf5 120V 3/8" Npt. (SV311A02N6)
- MCDONNELL & MILLER Sa159-24 Lower Quick Hook Up (SA159-24)
- GLOBAL EQUIPMENT Continental Dynamics® 18" Direct Drive Exhaust Fan, 1 Speed, 5250 CFM, 1/8 HP (246508)
- GLOBAL EQUIPMENT Continental Dynamics® 10" Direct Drive Exhaust Fan, 1 Speed, 1500 CFM, 1/30 HP (246506)
- ILIVING Yellow 24 in. Utility Blower Exhaust Warehouse Ventilator Floor Fan, 2000-Watt, 1720RPM (ILG8VF24)
- DAYTON Exhaust Fan, 20 In, 115/230V (10D976)
- TPI INDUSTRIAL Exhaust Fan, 10" TEAO Motor, 120V, With Venturi, 1/12HP, 3-Speed, Gray (CE 10-DV)
- FOSTORIA Modular Dock Fan, 18In., 1/8Hp, 115V, 1Ph, (LDF-18-TE)
- DAYTON Exhaust Fan, 16 In, 115/230V (10D972)
- Global Equipment Direct Drive Exhaust Fans