Shop All Picnic Tables
Global Equipment
3 ft. Square Outdoor Steel Picnic Table, Expanded Metal, Red
Mfr # 695501RD
Zoro # G902571179
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 695501RD
- Zoro # G902571179
- Country of Origin China
- Category Picnic Tables
Description
COMMERCIAL OUTDOOR PORTABLE METAL MESH PICNIC TABLES ARE IDEAL FOR HIGH-TRAFFIC SEATING AREAS IN PARKS, CAMPUSES, SNACK BARS AND MORE. PICNIC TABLES ARE MADE USING HEAVY-GAUGE METAL MESH WITH A DURABLE THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. TABLE TOP IS 29-1/2"H. BENCHES MEASURE 12"D X 16-1/2"H. TABLE TOP FEATURES AN OPENING TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. SET SCREW INCLUDED TO HOLD UMBRELLA POLE IN PLACE. UMBRELLA BASE NOT REQUIRED. . OVERALL DIMENSIONS: 69"W X 69"D
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Garden Stones, 500 Count Glow in the Dark Solar Pathway Pebble Lights-Glowing Rocks, Yellow (135468MHZ)
- SPARTAN CHEMICAL 17.5oz. Aerosol Can Bed Bug and Lice Killer (690500)
- SNOWEX 30" Snow Pusher Shovel with Nylon D-Grip Handle (SP-30)
- NUVO IRON 6in x 6in BLACK ALUMINUM ORNAMENTAL PYRAMID POST CAP (PCP14)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Perforated Metal, Blue (694551BL)
- GLOBAL EQUIPMENT 46" Wheelchair Accessible Square Outdoor Steel Picnic Table, Blue (695291BL)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- GLOBAL EQUIPMENT 6 ft. Rectangular Outdoor Steel Picnic Table, Perforated Metal, Green (694553GN)
- GLOBAL EQUIPMENT 4 ft. Rectangular Outdoor Steel Picnic Table, Expanded Metal, Black (695485BK)
- ZORO SELECT 96 in L x 62 in W x 29-5/8 in H Picnic Table, Blue, Steel/Thermoplastic Coated (4HUR7)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- Global Equipment Picnic Tables