Shop All Tool Chests & Cabinets
Global Equipment
26-3/8¿ x 18-1/8" x 52-9/16" 13 Drawer Red Roller Cabinet Chest Combo
Mfr # 535487
Zoro # G502538305
product price: $1,263.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,263.99
Free 30-Day Returns
Key Features
- Number of Drawers 13
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 535487
- Zoro # G502538305
- Country of Origin Unknown
- Category Tool Chests & Cabinets
Details
Number of Drawers | 13 |
Color | Red |
Description
GEC 26-3/8" X 18-1/8" X 52-9/16" 13 DRAWER RED ROLLER CABINET & CHEST COMBO 7-DRAWER ROLLER TOOL CABINET: GEC 26-3/8" X 18-1/8" X 37-13/16" 7 DRAWER RED ROLLER CABINET W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT RED FINISH RAISED EDGES ON 3 SIDES TO RETAIN CONTENTS HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY TUBULAR SIDE HANDLE FOR EASY STEERING SCREWDRIVER TRAY/STORAGE AREA 5" X 2" ROLLER BEARING CASTERS (2 RIGID, 2 SWIVEL WITH BRAKES) FOAM DRAWER LINERS DRAWER SPECIFICATIONS TOP 5 DRAWERS 22-43/64"W X 14-61/64"D X 2-61/64"H (55 LB. CAPACITY) TWO BOTTOM DRAWERS 22-43/64"W X 14-61/64"D X 6-1/16"H (66 LB. CAPACITY) 26" TOOL CHEST: GEC 26-3/8" X 12-1/16" X 14-3/4" 6 DRAWER RED TOP CHEST W/ BALL BEARING SLIDES HEAVY GAUGE STEEL BODY DURABLE POWDER COAT RED FINISH TOP CLAMSHELL STYLE LID ALLOWS FULL ACCESS TO SPACIOUS COMPARTMENT HIGH SECURITY LOCK WITH 2 KEYS SECURES ALL DRAWERS ALUMINUM DRAWER PULL HANDLES SNAP-IN BALL BEARING SLIDES FOR SMOOTH OPERATION UNDER HEAVY LOADS HEAVY DUTY CUSHIONED SIDE HANDLES FOR EASY LIFTING REMOVABLE TOOL TOTE WITH SOCKET TRAY INTERLOCKING DIVIDERS FOR EASY ORGANIZATION FOAM DRAWER LINERS DRAWER SPECIFICATIONS TOP 3 DRAWERS 6-11/16"W X 10-53/64"D X 2"H (17 LB. CAPACITY) SECOND & THIRD DRAWERS FROM TOP 22-13/32"W X 10-53/64"D X 2"H (33 LB. CAPACITY) BOTTOM DRAWER 22-13/32"W X 10-53/64"D X 2-61/64"H (44 LB. CAPACITY)
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.067 In, Black (911106700)
- SUPERCUT 59.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (364002)
- TEKTON 3/8 Inch Drive x 3 Inch Quick-Release Small Body Ratchet (SRH11503)
- GEARWRENCH 1-7/8" 72-Tooth 12 Point Ratcheting Combination Wrench (9054D)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- KENNEDY Signature Series Top Chest, 8 Drawer, Brown, Steel, 26-3/4 in W x 8-1/2 in D x 13-1/2 in H (526B)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 17-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY12)
- KENNEDY Kennedy 378XR K1800 Series 27W X 18D X 39H 8 Drawer Red Roller Cabinet (378XR)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- BETA Tool Cabinet with Workbench (055000091)
- URREA Top Chest/Cabinet, 9 Drawer, Red, Steel, 27 in W x 17 in D x 12 in H (X27S9)
- Global Equipment Tool Chests & Cabinets