Shop All Air Circulators
Global Equipment
24" Industrial Wall Mounted Fan, Oscillating, 7525 CFM, 1/4 HP
Mfr # MI0815R
Zoro # G402593862
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # MI0815R
- Zoro # G402593862
- UPC # 707022006996
- Country of Origin China
- Category Air Circulators
Description
OSCILLATING WALL MOUNT FAN 24" DIAMETER OUR RUGGED INDUSTRIAL WALL FAN MOUNTS TO THE WALL FOR SAFE, OUT-OF-THE-WAY OPERATION. THE HIGHLY EFFICIENT PSC TYPE BALL BEARING MOTOR IS PERMANENTLY LUBRICATED AND ENCLOSED FOR LONGER LIFE AND OPERATES AT 3 SPEEDS. TO DIRECT AIRFLOW UP AND DOWN, THE FAN HEAD PIVOTS VERTICALLY. QUIET FAN BLADES ARE BALANCED FOR EFFICIENT AIR DISTRIBUTION AND SAFELY ENCLOSED IN STEEL WIRE GUARDS. WALL MOUNT FAN OPERATES WITH A PULL CHAIN SWITCH AND 12'L 3 PRONG POWER CORD. THIS OSCILLATING FAN USES A 70° OSCILLATING SWEEP, AND ALLOWS FIXED HEAD POSITIONING. MEETS OSHA AND UL507 STANDARDS AND IS UL & CETL LISTED. 1/4 HP. 120V. NOT RATED FOR OUTDOOR USE. GLOBAL OUTDOOR RATED UNITS ARE AVAILABLE IN THE LINK HERE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- CRANE USA Air Purifier Filter for EE-5069 (HS-1943)
- DAYTON Motor (VE6ALE4MG)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, High Side, Red, 800 psi (M2-825)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Washdown Wall Mount Fan, 1 Speed, 9600 CFM, 1/3 HP, Single Phase (HVW-30SS)
- TPI INDUSTRIAL Fan Mount 120VAC , (HDM-I)
- AIR KING Fan 12" 120VAC (9312)
- DAYTON Industrial Painted Washdown Fan 24" Non-Oscillating, 115/230VAC, 6849 CFM (1VCG1)
- DAYTON Mobile Air Circulator 18" Oscillating, 115VAC, 2950/4550 CFM (13F047)
- Global Equipment Air Circulators