Shop All Bathroom Fans
Global Equipment
16" Portable Ventilation Fan With 32' Flexible Duct, 2850 CFM, 1 HP
Mfr # 292647
Zoro # G702593579
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 292647
- Zoro # G702593579
- Country of Origin China
- Category Bathroom Fans
Description
PORTABLE BLOWER VENTILATOR FANS 16 INCH DIAMETER FAN WITH 32'L DUCTING EXHAUST FANS HELP VENTILATE AND COOL MANHOLES, TANKS AND CRAWL SPACES. MADE USING DURABLE STEEL HOUSING WITH A YELLOW FINISH. THESE TWO-SPEED BLOWERS ARE LIGHTWEIGHT AND PORTABLE WITH AN EASY-CARRY HANDLE. POWDER COATED STEEL BLADE GUARDS ENCLOSE HOUSING FOR SAFETY. RUBBER FEET ON BASE HELP MINIMIZE NOISE AND REDUCE VIBRATIONS. INCLUDES 10'L POWER CORD. DUCTING EASILY CONVERTS BLOWER TO AN EXHAUST FAN WITH CONVENIENT, FLEXIBLE DUCTING. DUCTS INCLUDE QUICK-CONNECT COUPLING FOR EASY BLOWER ATTACHMENT. DUCTS ARE MADE WITH 2-PLY REINFORCED POLYVINYL THAT IS FLAME RETARDANT AND WITHSTANDS -20° TO 180°F TEMPERATURES. 120V. ETL, CETL LISTEDAND CONFORMS TO UL507 STANDARD. HORSEPOWER RATING BASED UPON MAXIMUM SPEED/LOAD.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J&D MFG J&D Shaded Pole Blower, 1/125 HP, 60 CFM, (VBM60A-P)
- DETROIT RADIANT Patio Heater, Natural Gas, SS, 34,000 BtuH (DSCS-34N-SS)
- AIR HANDLER 6x6x1 Synthetic Pleated Air Filter, MERV 7 (21C093)
- PROGRESS LIGHTING Fan 18" Downrod (P2604-80)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan With 16' Flexible Duct, 1640 CFM, 3/8 HP (246431)
- GLOBAL EQUIPMENT Global Industrial„¢ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP (MI0805R)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan with 32' Flexible Duct - 1640 CFM - 3/8 HP (246432)
- GLOBAL EQUIPMENT 8" Portable Ventilation Fan With 16' Flexible Duct, 570 CFM, 1/8 HP (246429)
- GLOBAL EQUIPMENT 8" Portable Ventilation Fan with 32' Flexible Duct - 570 CFM - 1/8 HP (246430)
- GLOBAL EQUIPMENT Global Industrial„¢ 8" Portable Blower Fan, 2 Speed, 570 CFM, 1/8 HP (MI0801R)
- DAYTON Bath Exhaust Fan, 395 cfm cfm, 17 7/16 X 8in Duct Dia., 115 V, No (60RG45)
- Global Equipment Bathroom Fans