Shop All Ceiling Fans
Global Equipment
16' HVLS Ceiling Fan - BLDC Motor - 199680 CFM - 208/240V
Mfr # 293044
Zoro # G302575319
product price: $5,266.99
/ea
Sold in multiples of 30 for $158,009.70
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$158,009.70
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Equipment
- MFR # 293044
- Zoro # G302575319
- Country of Origin China
- Category Ceiling Fans
Description
GECTM 16' HVLS CEILING FAN - BLDC MOTOR - 199680 CFM - 208/240V THE GECTM 16' HVLS CEILING FAN OPERATES WITH DIRECT DRIVE CONFIGURATION TO DELIVER COOLING UP TO 4,000 SQ. FT FOR OPEN OFFICES, WAREHOUSES, GYMS, ASSEMBLY ROOMS, ATRIUMS, AND MORE. THIS CEILING MOUNTABLE FAN FEATURES 7 ALUMINUM ALLOY BLADES IN A PROFESSIONAL SILVER FINISH THAT DELIVER CONSTANT COOLING AIR FLOW AT A LOW VOLUME OUTPUT IDEAL FOR LOCATIONS WHERE COMMUNICATION AND COMFORTABLE COOLING AIR FLOW ARE REQUIRED. THIS HVLS FAN UTILIZES A BRUSHLESS DIRECT CURRENT (BLDC) MOTOR THAT OFFERS SEVERAL ADVANTAGES OVER TRADITIONAL BRUSHED MOTORS INCLUDING MUCH QUIETER OPERATION, LONGER LIFESPANS, HIGHER POWER-TO-WEIGHT RATIO, AND INCREASED RELIABILITY WITH LOWER MAINTENANCE REQUIREMENTS. THIS FAN ALSO FEATURES REVERSIBLE AIR FLOW AND INCLUDES A FIRE ALARM SYSTEM FOR ADDED SAFETY MONITORING. INCLUDES INTERNAL CONNECTING CABLE AND SAFETY STEEL CABLES. UL AND CUL LISTED. FAN DIAMETER IS 192".
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6366387)
- MCDONNELL & MILLER Fs4-15Ss Stainless Steel Paddle (FS4-15SS)
- REVCOR Propeller, Dia 24 In, 24 Deg Pitch (TNT2402-24 L)
- L.B. WHITE Ignition Wire (120-21826)
- GLOBAL EQUIPMENT 96" Industrial Ceiling Fan, DC Motor, 6 Speed (PDC-096)
- LUTRON Wireless Fan Remote Control, 3V DC (PJ2-3BRL-GWH-F01)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with No Light, Oil-Rubbed Bronze (50516-40)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352RB 52 in. Pilette 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8352RB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8453REMO-CH 52 in. Magee Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8453REMO/CH)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- Global Equipment Ceiling Fans & Accessories