Global Equipment

16-Device Charging Cabinet for Chromebooks and Tablets, Putty, Assembled


product price: $605.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GECTM LAPTOP, CHROMEBOOK AND TABLET CHARGING CABINET, PUTTY, ASSEMBLED THE PORTABLE, STACKABLE CHARGING CABINET FROM GECTM IS THE IDEAL SOLUTION FOR CHARGING,STORING AND MANAGING LAPTOPS, TABLETS, AND OTHER MOBILE DEVICES. IT CONVENIENTLY STORES, CHARGES, AND SECURES UP TO 16 DEVICES, INCLUDING LAPTOPS, CHROMEBOOKS, IPADS, TABLETS AND E-READERS. THE PERFECT CHARGING SOLUTION FOR EDUCATION, HEALTHCARE, AND HOSPITALITY INDUSTRIES. FEATURES:
    EACH SLOT MEASURES 1-5/8"W X 16-5/16"D X 12"H AND FITS MOST 15" DIAGONAL-SCREEN LAPTOPS, CHROMEBOOKS AND TABLETS INCLUDING IPAD PROTM A DEDICATED SHELF STORES POWER ADAPTERS AND CABLES WITH CABLE MANAGEMENT FOR EASY CHARGING AND IS HEIGHT ADJUSTABLE TO ACCOMMODATE DEVICE REQUIREMENTS A 16-OUTLET AC POWER STRIP WITH VERTICAL OUTLETS HELPS PREVENT ADJACENT OUTLETS FROM BEING BLOCKED BY WALL CHARGERS ALL-STEEL CONSTRUCTION WITH PUTTY POWDER COATED FINISH, ALSO AVAILABLE IN GRAY FINISH DOORS AND PANELS ARE PERFORATED FOR VENTILATION, INCREASE AIRFLOW VIA OPTIONAL COOLING FAN (MODEL# 249189) DOORS ARE CHANNEL REINFORCED FOR EXTRA STRENGTH AND FEATURE KEYED, 2-POINT LOCKING LATCH FOR SECURITY INCLUDES ONE 16-OUTLET 120V/15A ELECTRICAL ASSEMBLY WITH 15-FT. POWER CORD MAXIMUM WEIGHT CAPACITY OF 150 LBS. (EVENLY DISTRIBUTED) RUBBER CORNER BUMPERS PROTECT WALLS AND DOORWAYS FROM SCRATCHES PORTABLE AND STACKABLE UP TO 2 HIGH CONVERTS TO MOBILE CART WITH OPTIONAL CASTER & HANDLE KIT (MODEL# 670049PY) SHIPS FULLY ASSEMBLED OPTIONAL ACCESSORIES (SOLD SEPARATELY):
      CASTER & HANDLE KIT: MODEL# 670049PY AC FAN KIT: MODEL# 249189 REPLACEMENT KEYS: MODEL# RP9017 ALLOW ADDITIONAL SPACE REQUIRED FOR THE POWER ADAPTERS, POWER CORDS AND PROTRUDING POWER PLUGS FROM THE DEVICES.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.