Shop All Cabinet Workbenches
Global Equipment
144x30 Production Workbench Steel Square Edge, Cabinet, 3 Drawer, 1 Leg GY
Mfr # 300728
Zoro # G502579872
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,438.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 300728
- Zoro # G502579872
- Country of Origin China
- Category Cabinet Workbenches
Description
144"W X 30"D PRODUCTION WORKBENCH - STEEL SQUARE EDGE TOP, CABINET, 3 DRAWER, 1 LEG, GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H. (12"H ON THE LOWER DRAWER FOR THE (3) DRAWER PEDESTAL). STEEL - 12-GAUGE HEAVY-DUTY 1-7/8" THICK TOP. DOUBLE ELECTRICAL KNOCKOUTS ON LEGS. 144"W BENCHES INCLUDE (2) 72"W TOPS, (1) CABINET, (3) DRAWERS AND (1) LEG FRAME.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Attached Lid Container, Plastic, 4.48 gal Volume Capacity (FP06 Blue)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- LEWISBINS LEWISBins DV2280 Full Height Long Divider for Divider Box NDC3080 (DV2280)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top, 7 Drawers 1 Cabinet, 60"W x 30"D, Gray (239156)
- GLOBAL EQUIPMENT 72 x 30 Pedestal Workbench - 3 Drawers Cabinet, Maple Square Edge - Gray (607641)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- Global Equipment Cabinet Workbenches