Shop All Workbenches
Global Equipment
144x30 Production Workbench Laminate Square Edge, Cabinet, 3 Drawer, 1 Leg
Mfr # 607985
Zoro # G202580321
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,526.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Equipment
- MFR # 607985
- Zoro # G202580321
- Country of Origin China
- Category Workbenches
Description
144"W X 30"D PRODUCTION WORKBENCH - PLASTIC LAMINATE SQUARE EDGE TOP, CABINET, 3 DRAWER, 1 LEG, GRAY THESE EXTRA LONG WORKBENCHES ARE BUILT WITH DURABILITY IN MIND. BENCH PEDESTALS ARE 15-3/4"W X 20"D X 32"H FEATURING FULL LENGTH ALUMINUM DRAWER PULLS AND SMOOTH GLIDING NYLON ROLLERS. INSIDE DRAWER DIMENSION ARE 13"W X 17-3/4"D X 5-1/2"H (12"H ON THE LOWER DRAWER FOR THE THREE-DRAWER PEDESTAL). PLASTIC - HIGH PRESSURE LAMINATE W/PARTICLE BOARD CORE 1-5/8" THICK. DOUBLE ELECTRICAL KNOCKOUTS ON LEGS. 144"W BENCHES INCLUDE (2) 72"W TOPS, (1) CABINET, (3) DRAWERS AND (1) LEG FRAME.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18"D x 48"W x 72"H (20993)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, 8 in L, Red, 4 PK (QI003255RG)
- GLOBAL EQUIPMENT 120"W x 30"D Production Workbench - Maple, Cabinet, 3 Drawer, 1 Leg, Gray (607972)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Upper Shelf, 96"W x 12"D, Blue (249195BL)
- GLOBAL EQUIPMENT Aluminum LED Light Kit For Workbenches, 72"W (319405)
- GLOBAL EQUIPMENT Mobile Pegboard Panel Rack, 60"W, Blue (319092)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- GLOBAL EQUIPMENT Global Industrial„¢ Flat Surfaced Shop Desk w/ Pigeonhole Riser, 34-1/2"W x 30"D, Gray (254635-FGY)
- JAMCO Heavy Duty Work Stands, Steel, 60" W, 30" Height, 2000 lb., Straight (WS360GP)
- Global Equipment Workbenches